Motion
0821302082

AVENTICS
0821302082

Pilot Operated Air Regulator - 1/2 BSPP
MI ITEM #05547698
MFR #0821302082
Price$154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302082

Pilot Operated Air Regulator - 1/2 BSPP
MI ITEM #05547698
MFR #0821302082

Mfr description
0821302082 G 1/2 RT ANGLE REG W/SEC EXH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.84/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Operating Temperature Range
    -10 To 70 °C
  • Product Type
    Pilot Operated Air Regulators
  • Thread Standard
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)