Motion
0821302081

AVENTICS
0821302081

Pilot Operated Air Regulator - 3/8 BSPP
Mi Item #05547699
MFR #0821302081
Price$145.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302081

Pilot Operated Air Regulator - 3/8 BSPP
Mi Item #05547699
MFR #0821302081

Mfr description
0821302081 G3/8 PRESSURE REGULATOR W/ S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.53/each

Specifications

Dimensions

  • Weight
    0.29 lbs

Details

  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Operating Temperature Range
    -10 To 70 °C
  • Product Type
    Pilot Operated Air Regulators
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)