Motion
0821302080

AVENTICS
0821302080

0821302080 REGULATOR G1/4 WAS 08213020
Mi Item #05547700
MFR #0821302080
Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302080

0821302080 REGULATOR G1/4 WAS 08213020
Mi Item #05547700
MFR #0821302080

Mfr description
0821302080 REGULATOR G1/4 WAS 08213020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.33/each

Specifications

Dimensions

  • Weight
    0.17 lbs

Details

  • Maximum Operating Pressure
    16 bar
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Operating Temperature Range
    -10 To 70 °C
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)