Motion
0821302055

AVENTICS
0821302055

0821302055 G1/2 PRECISION REGULATOR
Mi Item #05547707
MFR #0821302055
Price$582.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302055

0821302055 G1/2 PRECISION REGULATOR
Mi Item #05547707
MFR #0821302055

Mfr description
0821302055 G1/2 PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.60/each

Specifications

Dimensions

  • Weight
    2.78 lbs

Details

  • Air Flow
    197.76 scfm
  • Body Material
    Die cast zinc
  • Fluid Comp
    Compressed air, Neutral gases
  • Fluid Type
    Compressed air, Neutral gases
  • Inlet Port Gender
    Female
  • Material
    Die cast zinc
  • Max Air Supply Pressure
    16 bar, 232.06 psi
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    197.76 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Supply Pressure
    16 bar, 232.06 psi
  • Min Operating Temperature
    -31 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Port Gender
    Female
  • Relief Function
    Relieving Air Exhaust
  • Series/System
    PR1-RGP
  • Standards Met
    Suitable for ATEX
  • Supply Type
    Pneumatically
  • Valve Seal Material
    Chloroprene rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)