Motion
0821302026

AVENTICS
0821302026

0821302026 REGULATOR G 1/2 0-8 BAR
MI ITEM #05547715
MFR #0821302026
Price$363.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302026

0821302026 REGULATOR G 1/2 0-8 BAR
MI ITEM #05547715
MFR #0821302026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.45/each

Specifications

Dimensions

  • Weight
    2.43 lbs

Details

  • Accessories
    without pressure gauge
  • Air Flow
    194.23 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Compressed air, Neutral gases
  • Fluid Type
    Compressed air, Neutral gases
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    176 °F
  • Maximum Air Flow
    194.23 scfm
  • Maximum Operating Pressure
    13 bar
  • Maximum Supply Pressure
    13 bar, 188.55 psi
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Series/System
    MU1
  • Valve Seal Material
    Acrylonitrile butadiene rubber

Overview

Mfr description
0821302026 REGULATOR G 1/2 0-8 BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought