Motion
0821300712

AVENTICS
0821300712

0821300712 NL1 REG G1/4 0.2-6 BAR W/O
Mi Item #05547855
MFR #0821300712
Price$80.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821300712

0821300712 NL1 REG G1/4 0.2-6 BAR W/O
Mi Item #05547855
MFR #0821300712

Mfr description
0821300712 NL1 REG G1/4 0.2-6 BAR W/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.47/each

Specifications

Dimensions

  • Weight
    0.573 lbs

Details

  • Air Flow
    47.68 scfm
  • Body Material
    Die cast zinc
  • Fluid Comp
    Compressed air, Neutral gases
  • Fluid Type
    Compressed air, Natural Gases
  • Material
    Die cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    47.68 scfm
  • Maximum Operating Pressure
    16 bar
  • Maximum Supply Pressure
    16 bar, 232.0604 psi
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Series/System
    NL1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)