Motion
0821300711

AVENTICS
0821300711

0821300711 NL1 REG G1/4 0.1-3 BAR W/O
MI ITEM #05547856
MFR #0821300711
List Price$80.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821300711

0821300711 NL1 REG G1/4 0.1-3 BAR W/O
MI ITEM #05547856
MFR #0821300711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.11/each for your price

Overview

Mfr description
0821300711 NL1 REG G1/4 0.1-3 BAR W/O

Specifications

  • Maximum Air Flow
    47.68 scfm
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Compressed air, Neutral gases
  • Maximum Operating Pressure
    16 bar
  • Adjuster Type
    Manual
  • Body Material
    Die cast zinc
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving Air Exhaust
  • Air Flow
    47.68 scfm
  • Weight
    0.573 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought