Motion
0820030150

AVENTICS
0820030150

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
Mi Item #05547988
MFR #0820030150
Price$614.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820030150

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
Mi Item #05547988
MFR #0820030150

Mfr description
0820030150 5/2 G1/3 DBL SOL VLV 230/50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$614.21/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    9.89 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)