Motion
0820030053

AVENTICS
0820030053

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #05547990
MFR #0820030053
List Price$301.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820030053

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #05547990
MFR #0820030053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.90/each for your price

Overview

Mfr description
0820030053 5/2 G1/8 SGL SOL VLV 24/50 W

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V ac
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Non-Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    9.89 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought