Motion
6904-2NSEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 7 mm Width, Without Snap Ring
MI ITEM #05548070
MFR #6904-2NSEC3
Your Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 7 mm Width, Without Snap Ring
MI ITEM #05548070
MFR #6904-2NSEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.14/each(List $124.62)

Overview

Mfr description
6904-2NSEC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6904-2NSEC3BXMM
  • Manufacturer Upc Number
    4991893858198
  • UPC_NO
    4991893858198
  • Weight
    0.8 lbs
  • Description
    6904-2NSEC3 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6904-2NSEC3BXMM is a 20 mm bore radial deep groove ball bearing with a 37 mm outside diameter suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought