Overview
Mfr description
6905 2NSL DEEP GROOVE RADIAL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number6905X-2NSECMBSXM
- Manufacturer Upc Number4991893858235
- UPC_NO4991893858235
- Weight0.09 lbs
- Description6905 2NSL DEEP GROOVE RADIAL
- Country of OriginJAPAN
- Harmonization Code8482.10.50.48
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6905X-2NSECMBSXM is a 25 mm bore radial deep groove ball bearing with double seals and a 42 mm outside diameter for heavy-duty use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data