Motion
7002-24-16-BS
MJ-MBSPP BS Str
MI ITEM #05548072
MFR #7002-24-16-BS
List Price$230.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MBSPP BS Str
MI ITEM #05548072
MFR #7002-24-16-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.07/each for your price

Overview

Mfr description
7002-24-16BS

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Thread
    1-7/8-12 UN, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Thread
    1-7/8-12 UN, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    63.0
  • Hex Body
    50.0
  • Series
    7002_BS
  • Thread Depth
    33.3
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text