Specifications
Dimensions
- Overall Length365 mm
- Overall Width15 mm
- Pitch5 mm
Details
- Belt TypeT5
- MaterialPolyurethane
- Number Of Teeth73
- Number Of Toothed Sides1
- Operating Temperature Range-22 to 176 °F
- Reinforcing Cord MaterialSteel
- Resistance FeaturesOil Resistant
Overview
Mfr description
15T5/365 METRIC TIMING BELT
- Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
- Versatile: Capable of handling a wide variety of applications
- Cords: Stainless steel and aramid cord also available, minimum quantities apply