Motion
1/2-13 HS H3 3FL PL SPPT CNCHD TIN TAP

GREENFIELD INDUSTRIES
1/2-13 HS H3 3FL PL SPPT CNCHD TIN TAP

High Speed Steel Material, TiN Finish/Coating, 3 Flutes
Mi Item #05548194
MFR #1/2-13 HS H3 3FL PL SPPT CNCHD TIN TAP
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1/2-13 HS H3 3FL PL SPPT CNCHD TIN TAP

High Speed Steel Material, TiN Finish/Coating, 3 Flutes
Mi Item #05548194
MFR #1/2-13 HS H3 3FL PL SPPT CNCHD TIN TAP

Mfr description
280801 1/2-13 SP PT TAP TIN COATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Thread Size
    0.5000 in

Details

  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)