Motion
KDRX
Safety Glasse - Uncoated, Clear Lens, Polycarbonate
MI ITEM #05548212
MFR #KDRX
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Uncoated, Clear Lens, Polycarbonate
MI ITEM #05548212
MFR #KDRX

Mfr description
KDRX SAFETY GLASS INSERT FOR KD3 STYLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Dimensions

  • Weight
    0.507 oz

Details

  • Additional Details
    ISO 12312-1 Blue Light: 14%;Frame Material: Nickel alloy
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Description
    Clear Prescription Inserts, Fits Klondike KD3 Safety Glasses, Polycarbonate Lenses, Nickel Alloy Frame
  • Frame Temple Material
    Nickel Alloy
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    KDRX
  • Metal Frame
    Yes
  • Product Line
    Klondike
  • Series
    Klondike (KD3)
  • Specialty Features
    Z87+
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Type
    Prescription Inserts
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)