Motion
91927 051111-91927-9 2460 GOLD MASKING TAPE 3/4"X60YD

3M
91927 051111-91927-9 2460 GOLD MASKING TAPE 3/4"X60YD

Scotch® Ultimate Paint Edge Masking Tape 2460, Gold, 3/4 in x 60 yd, 3.3 mil, 48 per case
MI ITEM #05548321
MFR #91927 051111-91927-9 2460 GOLD MASKING TAPE 3/4"X60YD
List Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91927 051111-91927-9 2460 GOLD MASKING TAPE 3/4"X60YD

Scotch® Ultimate Paint Edge Masking Tape 2460, Gold, 3/4 in x 60 yd, 3.3 mil, 48 per case
MI ITEM #05548321
MFR #91927 051111-91927-9 2460 GOLD MASKING TAPE 3/4"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.45/each for your price

Overview

Mfr description
91927 051111-91927-9 2460 GOLD MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acrylic adhesive offers good, instant adhesion
  • Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
  • Peels off cleanly, without leaving adhesive residue
  • Ultra-thin backing provides a low paint ridge for sharp, smooth paint lines
  • Adhesive maintains good holding power that resists lifting and curling
  • Acrylic adhesive provides UV resistance, which allows outdoor use for up to 21 days with clean removal from most surfaces
  • Solvent and moisture resistance prevents paint bleedthrough

Specifications

  • Adhesive Material
    Acrylic
  • Length
    60 yd
  • Thickness
    3.30 mil
  • Color
    Yellow
  • Max Operating Temperature
    250 °F
  • Adhesion Strength
    8 oz/in
  • Manufacturer Stock Number
    70006705647
  • Manufacturer Upc Number
    00051111919279
  • UPC_NO
    00051111919279
  • Weight
    0.2 lb
  • Clean Removal
    Not Rated
  • Material
    Backing: Flatback Paper, Adhesive: Acrylic
  • Series
    2460
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D 3330, D 3759, D 3652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought