Motion
KM48
KM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 11.8110 in OD, 10.630 in Face Dia., 1.3390 in Width, Steel Material
Mi Item #05548362
MFR #KM48
Price$1,915.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 11.8110 in OD, 10.630 in Face Dia., 1.3390 in Width, Steel Material
Mi Item #05548362
MFR #KM48

Mfr description
KM-48 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,915.90/each

Specifications

Dimensions

  • Face Diameter  
    10.630 in
  • Outside Diameter  
    11.8110 in
  • Overall Width
    1.3390 in
  • Thread Size  
    Tr240x4 mm
  • Weight
    13.488 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)