Motion
RACH-202

ENERPAC
RACH-202

Hollow Plunge Cylinder - Single-Acting / Spring Return, 20 ton Capacity, 1.970 in Stroke, 7.410 in Retracted, 9.380 in Extended
Mi Item #05548413
MFR #RACH-202
Price$4,594.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH-202

Hollow Plunge Cylinder - Single-Acting / Spring Return, 20 ton Capacity, 1.970 in Stroke, 7.410 in Retracted, 9.380 in Extended
Mi Item #05548413
MFR #RACH-202

Mfr description
RACH-202 20 TON HOLLOW ALUMINUM CYLINDER
  • Hollow plunger for pull and push forces
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,594.28/each

Specifications

Dimensions

  • Base to Port
    1.140 in
  • Bore Size
    2.950 in
  • Extended Height
    9.380 in
  • Lowered Height
    188 mm;7.4100 in
  • Maximum Height
    238 mm;9.3800 in
  • Outside Diameter
    3.930 in
  • Piston Rod Diameter  
    2.170 in
  • Plunger Diameter
    55 mm;2.1700 in
  • Retracted Height
    7.410 in
  • Saddle Diameter
    55 mm;2.1700 in
  • Stroke  
    1.970 in
  • Weight
    11.50 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    20 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    5.070 in²
  • Load Capacity
    23.04 ton, 25.4 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    9.980 in³
  • Piston Rod Protrusion
    0.400 in
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    RACH-Series
  • Tons at 10000 psi
    25.40 ton
  • Type
    Hollow Plunger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)