Motion
R42
Mi Item #05548415
MFR #R42
Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05548415
MFR #R42

Mfr description
R42 DIE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.4250 in
  • Overall Width
    44 cm, 17.3000 in

Details

  • Product Type
    Stopper Air Cylinders
  • Type
    Compact Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)