Motion
2660-14M-40
HTD Belt - 14M, 14 mm Pitch, 2660 mm Overall Length, 40 mm Width, 190 Teeth
MI ITEM #05548772
MFR #2660-14M-40
Price$577.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 2660 mm Overall Length, 40 mm Width, 190 Teeth
MI ITEM #05548772
MFR #2660-14M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.34/each

Specifications

Dimensions

  • Overall Length
    2660 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    033259434821
  • Material
    Rubber
  • Number Of Teeth  
    190
  • Number Of Toothed Sides
    1
  • UPC_NO
    033259434821

Overview

Mfr description
2660-14M-40 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought