Motion
32838RNF

SYSTEM PLAST
32838RNF

Rubber Coated Flanged Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #05548777
MFR #32838RNF
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
32838RNF

Rubber Coated Flanged Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #05548777
MFR #32838RNF

Mfr description
32838RNF RETURN ROLLER
  • Sanitary, watertight, sealed
  • Excellent wear and chemical resistance
  • Low noise & low friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Flange Diameter
    2.9500 in
  • Overall Width
    3.3800 in
  • Roller Diameter
    2.6400 in
  • Roller Width
    3.1500 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Covering Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller - Flanged
  • Series
    RF3B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)