Motion
5L01220MF
3/4" x 25/32" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
Mi Item #05548819
MFR #5L01220MF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 25/32" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
Mi Item #05548819
MFR #5L01220MF

Mfr description
5L01220MF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    1.34 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786021558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)