Motion
CF600-5SS
6 ID 304SS Crimp Style Ferrule 7 ID, 6-53
Mi Item #05548848
MFR #CF600-5SS
Price$161.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID 304SS Crimp Style Ferrule 7 ID, 6-53
Mi Item #05548848
MFR #CF600-5SS

Mfr description
CF600-5SS CRIMP FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.89/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    4.45 lbs

Details

  • Additional Details
    Pressure rating given at 70°F, consult Dixon for pressure rating at elevated temperatures.
  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Working Pressure
    75 to 230 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)