Motion
UKF212D1

NTN
UKF212D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange Mount, Cast Iron Housing Material
MI ITEM #05548868
MFR #UKF212D1
List Price$399.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKF212D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange Mount, Cast Iron Housing Material
MI ITEM #05548868
MFR #UKF212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.99/each for your price

Overview

Mfr description
UKF212D1 PILLOW BLOCK

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Housing Material
    Cast Iron
  • Overall Width
    35 mm
  • Manufacturer Upc Number
    4547359002324
  • UPC_NO
    4547359002324
  • Weight
    7.914 lbs
  • Outside Diameter
    100 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text