Specifications
Details
- ColorBlack
- Cross Section0.210 in
- Durometer70 Durometer
- Hardness70 Shore D
- MaterialNitrile
- Product TypeO-Ring & Gasket Cord Stock
- Temperature Range-22 to 212 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)