1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MITUTOYO AMERICA CORP
611195
Gauge Block, Imperial, Material: Steel, Step Size: 0.50", Grade: 0, Includes: Inspection Cetificate
MI ITEM #
05549197
MFR #
611195
List Price
$74.73
/each
Qty
Add to Cart
Previous Page
Home
MITUTOYO AMERICA CORP 611195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MITUTOYO AMERICA CORP
611195
Gauge Block, Imperial, Material: Steel, Step Size: 0.50", Grade: 0, Includes: Inspection Cetificate
MI ITEM #
05549197
MFR #
611195
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$74.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
611195-531 .50 IN, RECTANGULAR, STEEL,
Specifications
Imperial Or Metric
Imperial
Material
Steel
Step Size
0.50 in
Grade
0
Includes
Inspection Cetificate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data