Motion
69936687444

NORTON ABRASIVES
69936687444

Sharpening Stone - Silicon Carbide Material, 9.0000 in Long, 3.0000 in Wide, 0.7500 in Thick
Mi Item #05549363
MFR #69936687444
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936687444

Sharpening Stone - Silicon Carbide Material, 9.0000 in Long, 3.0000 in Wide, 0.7500 in Thick
Mi Item #05549363
MFR #69936687444

Mfr description
69936687444 3/4 X 3 X 9 DRESS STICK
  • Coarse grit silicon carbide stone promotes maximum cutting for all grit sizes of waterstones
  • Diagonal grooves for provide swarf removal
  • Superbly flat with hard bond produces extremely flat results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.24/each

Specifications

Dimensions

  • Overall Length  
    9 in
  • Overall Thickness  
    3/4 in
  • Overall Width  
    3 in

Details

  • Color
    Black
  • Grade
    Coarse
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • UPC_NO
    69936687444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)