Motion
TSNG528
Bearing Seal - Split Double-Lip, Rubber Material, 4.9375 in, 5.0000 in, 125 mm Bore
Mi Item #05549427
MFR #TSNG528
Price$189.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Split Double-Lip, Rubber Material, 4.9375 in, 5.0000 in, 125 mm Bore
Mi Item #05549427
MFR #TSNG528

Mfr description
TSNG528
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.20/each

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4026677696557
  • Product Type
    Bearing Seals
  • Seal Material
    Rubber
  • Seal Type
    Split Double-Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)