Motion
13695
5706 Gray 13-Pocket Waist Apron
MI ITEM #05549955
MFR #13695
Your Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5706 Gray 13-Pocket Waist Apron
MI ITEM #05549955
MFR #13695

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.40/each(List $36.11)

Overview

Mfr description
5706 13-POCKET WAIST APRON, GRAY,
  • The Arsenal® 5706 Tool Waist Apron features 13 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed for comfortable all-day wear, this tool apron is adjustable to fit a variety of waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. With 13 pockets, this canvas tool apron conveniently secures all the essentials. Includes 5 pockets for larger tools or a cell phone and 8 pockets for small tools, fasteners, pens and other hardware. 2 hammer loops are also included for quick storage and easy access to hammers. This canvas work apron is ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.

Specifications

  • Color
    Gray
  • Includes
    1 Apron
  • Description
    5706 Gray 13-Pocket Waist Apron
  • Weight
    0.49 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476136958
  • Features & Benefits
    The Arsenal® 5706 Tool Waist Apron features 13 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed for comfortable all-day wear, this tool apron is adjustable to fit a variety of waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. With 13 pockets, this canvas tool apron conveniently secures all the essentials. Includes 5 pockets for larger tools or a cell phone and 8 pockets for small tools, fasteners, pens and other hardware. 2 hammer loops are also included for quick storage and easy access to hammers. This canvas work apron is ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and weekend DIY projects.
  • Height
    1 in
  • Length
    9 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text