Motion
70036
4010 L-Left Black Double Strap Wrist Support
Mi Item #05549957
MFR #70036
Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4010 L-Left Black Double Strap Wrist Support
Mi Item #05549957
MFR #70036

Mfr description
4010 DOUBLE STRAP WRIST SUPPORT, BLACK,
  • Double Strap Wrist Support with Open Center Stay: Supports wrist during repetitive motion discomfort by limiting wrist movements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.19/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Size
    L-Left
  • Weight
    0.2 lb
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    4010 L-Left Black Double Strap Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wrist Supports
  • UPC_NO
    720476700364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)