Motion
12337
CHILL-ITS® Hard Hat Accessory - Acrylic Polymer Material, Color: Blue, Cooling Method: Wet Evaporative Cooling
MI ITEM #05549958
MFR #12337
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Hard Hat Accessory - Acrylic Polymer Material, Color: Blue, Cooling Method: Wet Evaporative Cooling
MI ITEM #05549958
MFR #12337

Mfr description
6715 EVAPORATIVE COOLING HARD HAT PAD,
  • Evaporative Cooling Hard Hat Pad: Attaches to standard hard hat headband.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Length
    7 in
  • Width
    0.5 in

Details

  • Attachment Type
    Hook & Loop Closure
  • Color
    Blue
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6715 Blue Evaporative Cooling Hard Hat Pad
  • Group & Class
    Cooling
  • Hard Hat Compatibility
    Hard Hats
  • Includes
    1 Cooling Pad
  • Material
    Acrylic Polymer
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • Type
    Hard Hat Pad
  • UPC_NO
    720476123378

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)