Motion
12338
Hard Hat Cooling Liner, Insert or Neck Shade - Acrylic Polymer Material, Color: Solid Blue, Cooling Method: Evaporative Cooling, Not a High Visibility Shade
Mi Item #05549959
MFR #12338
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Cooling Liner, Insert or Neck Shade - Acrylic Polymer Material, Color: Solid Blue, Cooling Method: Evaporative Cooling, Not a High Visibility Shade
Mi Item #05549959
MFR #12338

Mfr description
6716 EVAPORATIVE COOLING HARD HAT LINER,
  • Evaporative Cooling Hard Hat Liner: Attaches to standard hard hat headband.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Length
    7 in
  • Width
    0.25 in

Details

  • Color
    Solid Blue
  • Cooling Method
    Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6716 Solid Blue Evaporative Cooling Hard Hat Liner
  • Group & Class
    Cooling
  • High Visibility
    Not a High Visibility Shade
  • Includes
    1 Cooling Hard Hat Liner
  • Material
    Acrylic Polymer
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • Type
    Liner
  • UPC_NO
    720476123385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)