Specifications
Details
- ColorBlack
- Description390 Black XL Kneeling Pad
- Includes1 Kneeling Pad
- Product LineProFlex
- SeriesKneeling Pads
- UPC_NO720476183907
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)