Motion
16534
615 L Black Knee Sleeve w/ Open Patella/Anterior Pad
Mi Item #05549978
MFR #16534
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
615 L Black Knee Sleeve w/ Open Patella/Anterior Pad
Mi Item #05549978
MFR #16534

Mfr description
615 KNEE SLEEVE W/ OPEN PATELLA/ANTERIOR
  • Knee Sleeve w/ Sleeve Open Patella/Anterior Pad: Contoured pre-curve design conforms to the body's natural shape. Perforated neoprene body for enhanced breathability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • Height
    15.25 in
  • Length
    10 in
  • Size
    L
  • Weight
    0.3 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    615 L Black Knee Sleeve w/ Open Patella/Anterior Pad
  • Group & Class
    Supports
  • Includes
    1-Knee Sleeve
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)