Specifications
Details
- Additional DetailsHi Cool® moisture management performance fabric -Absorbent terry headband - Elasticized back for a great fit - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
- Closure TypeElastic Tie Band
- ColorRed, White and Blue
- Color/DesignStars & Stripes
- Description6605 Stars and Stripes High-Performance Headband
- Group & ClassCooling
- Includes1 Headband
- Manufacturer Product Page
- MaterialTerrycloth
- Product LineChill-Its
- SeriesAbsorptive
- UPC_NO720476124214
Overview
Mfr description
6605 HIGH-PERFORMANCE HEADBAND, STARS &
- The Chill-Its® 6605 High-Performance Headband is made with Hi Cool® moisture wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling headband can be worn alone or under a hard hat. One size fits most, the back features elastic that stretches to comfortably fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great headband for running, hiking and other recreational activities.