Motion
19052
Tool Lanyards & Attachment - Size: L/XL
MI ITEM #05549983
MFR #19052
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: L/XL
MI ITEM #05549983
MFR #19052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.88/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    L/XL
  • Weight
    0.08 lb
  • Width
    1.25 in

Details

  • Accessory Type
    Wrist Tool Lanyard
  • Color
    Black
  • Description
    3115 L/XL Black Adjustable Wrist Lanyard-2lb
  • Features & Benefits
    Adjustable wrist lanyard tethers tools limiting the distance of a dropped tool and reduces snag hazards.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190523

Overview

Mfr description
3115 ADJUSTABLE WRIST LANYARD-2LB,
  • Adjustable wrist lanyard tethers tools limiting the distance of a dropped tool and reduces snag hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought