Motion
18231
Wide Soft Cap Knee Pad - H And LBlack, PR
Mi Item #05549985
MFR #18231
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Soft Cap Knee Pad - H And LBlack, PR
Mi Item #05549985
MFR #18231

Mfr description
230HL WIDE SOFT CAP KNEE PADS - H&L,
  • Economical light duty knee protection for a range of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Durable 600D polyester fabric cover - 15mm closed cell foam padding - Slightly wider and longer for wraparound comfort - Anti-odor treatment - Hook & loop closure
  • Cap Or Exterior Material
    Polyester
  • Cap Type
    Soft Cap
  • Closure Type
    Hook & Loop Strap
  • Color
    Black
  • Cover Fabric Material
    Polyester
  • Description
    230HL Black Wide Soft Cap Knee Pads - Hook and Loop
  • Includes
    Pair of Knee Pads
  • Manufacturer Product Page
  • Padding Material
    Foam
  • Product Line
    ProFlex
  • Series
    Standard
  • UPC_NO
    720476182313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)