Motion
16815
6815 Black Stretch Cap - Full Face
Mi Item #05549987
MFR #16815
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6815 Black Stretch Cap - Full Face
Mi Item #05549987
MFR #16815

Mfr description
6815 STRETCH CAP - FULL FACE, BLACK,
  • Stretch Cap: Keeps ears and head protected from wind and cool conditions. Full face style.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.2 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6815 Black Stretch Cap - Full Face
  • Group & Class
    Warming
  • Includes
    1 Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)