Motion
BVDM10FL1211AZZA

DELAWARE MFG IND CORP
BVDM10FL1211AZZA

Ball Valve - 3000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #05550030
MFR #BVDM10FL1211AZZA
Your Price$339.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVDM10FL1211AZZA

Ball Valve - 3000 psi Max, 1.0000 in Port, Carbon Steel Body, Crank Handle
MI ITEM #05550030
MFR #BVDM10FL1211AZZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$339.21/each(List $424.01)

Overview

Mfr description
BVDM10FL1211AZZA 1" BALL VALVE

Specifications

  • Connection
    SAE Code 61
  • Maximum Operating Pressure
    3000 psi
  • Port Size
    1.0000 in
  • Body Material
    Carbon Steel
  • Handle Style
    Crank Handle
  • Product Types
    Ball Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Stainless Steel
  • Mounting Type
    Direct
  • Series
    BVDM
  • Overall Height
    7.1100 in
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought