Motion
VF3240-5LZ1-02

SMC CORP OF AMERICA
VF3240-5LZ1-02

VALVE, PILOT, BASE MOUNTED
MI ITEM #05550223
MFR #VF3240-5LZ1-02
List Price$142.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3240-5LZ1-02

VALVE, PILOT, BASE MOUNTED
MI ITEM #05550223
MFR #VF3240-5LZ1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.38/each for your price

Overview

Mfr description
VF3240-5LZ1-02 VALVE, PILOT, BASE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text