Motion
16615
670 XL Black Ambidextrous Single Strap Wrist Support
MI ITEM #05550260
MFR #16615
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
670 XL Black Ambidextrous Single Strap Wrist Support
MI ITEM #05550260
MFR #16615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.66/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Size
    XL
  • Weight
    0.1 lb
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    670 XL Black Ambidextrous Single Strap Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wrist Supports
  • UPC_NO
    720476166153

Overview

Mfr description
670 AMBIDEXTROUS SINGLE STRAP WRIST
  • Ambidextrous Single Strap Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse discomfort.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought