Motion
6750CL
Face Shield Window - Clear Color
Mi Item #05550633
MFR #6750CL
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Clear Color
Mi Item #05550633
MFR #6750CL

Mfr description
6750CL WNDW 6750 CLEAR
  • 12 Per Pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.64/each

Specifications

Dimensions

  • Weight
    5.00 lbs

Details

  • Comp
    F400DC Series
  • Window Color
    Clear
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)