Specifications
Dimensions
- Depth2.063
- Height2
- Length2.063
- Weight0.05
- Width1.875
Details
- Container MaterialBox
- Harmonization Code3004.90.9228
- Manufacturer Upc Number092265070089
- Number Of Pieces20
- UPC_NO092265070089
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)