Motion
A103
Bandage, Beige, Fabric, Box, 3 In L, PK6
MI ITEM #05550730
MFR #A103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage, Beige, Fabric, Box, 3 In L, PK6
MI ITEM #05550730
MFR #A103

Mfr description
1-007 2"X4" ELBOW & KNEE PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Width
    2 in

Details

  • Body Part Application
    Elbow & Knee
  • Color
    Beige
  • Material
    Fabric
  • Package Quantity
    5 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)