Motion
FAO-320
Bulk First Aid kit, Plastic, 10 Person
MI ITEM #05550752
MFR #FAO-320
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk First Aid kit, Plastic, 10 Person
MI ITEM #05550752
MFR #FAO-320

Mfr description
FAO-320 41 PIECE AUTO KITSMALL
  • Contains Useful First Aid Essentials for the Glove Compartment and Travel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    4-1/4 in
  • Width
    1-3/10 in

Details

  • Number Of Pieces
    41
  • Type
    Full Kit
  • UPC_NO
    092265323208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)