Motion
M5075
Splint, Arm, Red/Gray, Foam
MI ITEM #05550756
MFR #M5075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splint, Arm, Red/Gray, Foam
MI ITEM #05550756
MFR #M5075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M5075 4-1/4"X36" SAM SPLINTREUS

Specifications

  • Body Part Application
    Any Body Part
  • Size
    Universal
  • Material
    Foam
  • Color
    Blue/White
  • Water Resistance
    Non-Water Resistant
  • Length
    36 in
  • Width
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text