Specifications
Dimensions
- Depth2
- Height3.125
- Length2
- Weight0.075
- Width1.5
Details
- Container MaterialBox
- Harmonization Code3004.20.0060
- Manufacturer Upc Number092265070218
- Number Of Pieces10
- UPC_NO092265070218
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)