Motion
FAE-3004
Adhesive Plastic Bandages, ¾" x 3", 25ct
MI ITEM #05550776
MFR #FAE-3004
Price$4.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Plastic Bandages, ¾" x 3", 25ct
MI ITEM #05550776
MFR #FAE-3004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.71/each

Specifications

Dimensions

  • Depth
    1.5
  • Height
    4
  • Length
    1.5
  • Weight
    0.06
  • Width
    1.875

Details

  • Container Material
    Box
  • Harmonization Code
    3005.10.5000
  • Manufacturer Upc Number
    092265030045
  • Number Of Pieces
    25
  • UPC_NO
    092265030045
  • US Made
    No

Overview

Mfr description
FAE-3004 3/4" X 3" BANDAGE(25) BANDAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought