Motion
FAE-4002
BZK Antiseptic Towelettes, 10ct
Mi Item #05550779
MFR #FAE-4002
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BZK Antiseptic Towelettes, 10ct
Mi Item #05550779
MFR #FAE-4002

Mfr description
FAE-4002 ANTISEPTIC CLEANSING WIPES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Depth
    2.1
  • Height
    2.8
  • Length
    2.1
  • Weight
    0.07
  • Width
    1.95

Details

  • Container Material
    Box
  • Harmonization Code
    4818.20.0020
  • Manufacturer Upc Number
    092265040020
  • Number Of Pieces
    10
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)