Overview
Mfr description
FAE-7006 BURN RELIEF GEL(6) 3.5 GM
Specifications
- Container MaterialBox
- Number Of Pieces6
- Height4
- Width1.875
- Depth2.188
- Length2.188
- Manufacturer Upc Number092265070065
- UPC_NO092265070065
- Weight0.1
- US MadeYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data